Armitage 10 in. 60W 1-Light Medium E-26 Incandescent Clear Swirl Glass Pendant in Satin Nickel

Part #AAGP10MBSNCS  |  Item #8591812  |  Manufacturer Part #AGP10MBSNCS

Glass Type

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Armitage

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Swirl

Height: 8 in

Installation Type: Stem Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 1

Product Type: Pendant

Thickness: 0.4 in

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 6.5