3-3/8 in. 6W 1-Light LED White Glass Pendant in Satin Nickel
Bella 3-3/8 in. 6W 1-Light LED White Glass Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Bella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 3-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 6-1/2 in
- Installation Type:
- Stem Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 500
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Product Type:
- Pendant
- Thickness:
- 0.1875 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 6 W
- Weight:
- 1.75 lb