AFX

Carter 22-32W 1-Light Ceiling Light Fixture in White

Part #ACSF1512232C941EN  |  Manufacturer Part #CSF1512232C941EN

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square edged cloud profile
  • Normal power factor ballast

Green

Specifications

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Carter

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 14-4/5 in

Length: 15 in

Light Bulb Shape Code: T9

Material: Steel

Number Of Lights: 2

Type: ACSF1512232C941EN

UL Listed: Yes

Volts: 120V

Watts: 32

Width: 15 in