4.5W LED Track Light Kit in Oil Rubbed Bronze
Core 4.5W LED Track Light Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Heads swivel and pivot to direct light
Specifications
- Collection:
- Core
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 4-69/100 in
- Length:
- 36-63/100 in
- Light Bulb Type:
- LED
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 5-1/4 in