12 in 12W 1-Light 3000K LED Flush Mount Ceiling Fixture in Black
This product has been replaced by
Manufacturer Part #EGRF12LAJD1BK
Edge 12 in 12W 1-Light 3000K LED Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 Year limited warranty.
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- Canopy Dimensions - 12" Dia x 0.75" H
- Shade Dimensions - 12" Dia x 0.75" H
Specifications
- Application:
- Damper, Residential, Commercial
- Average Life:
- 5.71 yr
- Collection:
- Edge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1650
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Type:
- AEGRF1216L30D1BK
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 12 in