27W 4-Light LED 1662 Lumen Track Lighting in Chrome
Gage 27W 4-Light LED 1662 Lumen Track Lighting in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Gage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Clear
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 29-5/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1662
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 27 W
- Width:
- 4-5/8 in
- Wire Gauge (AWG):
- 22 ga