Hardwired Box in White

You last purchased this on
 
AFX

Noble Pro Hardwired Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Noble Pro Hardwired Box in White

  • Fast #
  • Part #AXLHBWH
  • Item #4785222
  • Manufacturer Part #XLHBWH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Comes standard with on/off rocker switch 3/8” hardwire connector and push in wire connectors
  • Connect knockouts located on both side of box
  • This hardwire box is for use with AFX Series LED and xenon undercabinet task lights
  • The system is for BX/Romex or similar clamp for indoor dry applications and only for connecting NLLP/NLL2 and NXL Series fixtures.
  • Housing and cover is molded from .125” thick high impact thermoplastic.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NLLP2 and KNLU Series
Collection:
Noble Pro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
1 in
Length:
5-1/4 in
Lighting Style:
Contemporary
Material:
High Impact Plastic
Power Source:
Electric
Product Type:
Connector
UL Listed:
No
Width:
2-3/4 in