AFX Lighting 1 Light 25W 36 in. Standard Multi‐Volt T8 Strip Light

AST125R8

Number Of Lights

1
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flush, stem or row mounting

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Ceiling Mount
Length
36 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
25
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday