0 items

AFX Lighting 1 Light Direct Wire 24 in. F17T8 Linear Fluorescent Bi-Pin Light White

AT8U17

Color Finish

(Pricing is for White)

$48.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Diffuser snaps in and out for easy maintenance
  • Electronic ballast
  • Multi-purpose hardwire fitting included

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Length
24 in
Material
Metal
Number Of Lights
1
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday