0 items

AFX Lighting Aria 1-Light Wall Sconce

AARS118EC

Color Finish

Starting at $161.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cup and backplate 1/8" thick
  • Energy Star qualified
  • Mounts to a standard J box with a plaster ring (not included)

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Residential
Bulb Type
Compact Fluorescent
Collection
Aria
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
G24q-1
Lighting Direction
Up Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday