10.5W 1-Light Outdoor LED Flood Light in Black

You last purchased this on
 
AFX

10.5W 1-Light Outdoor LED Flood Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

10.5W 1-Light Outdoor LED Flood Light in Black

  • Fast #
  • Part #ATPDW70050LBK
  • Item #4414524
  • Manufacturer Part #TPDW70050LBK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LEDs turn on instantly at full brightness and are cool running.
  • Ideal use for security and general lighting. Provides lighting in residential, commercial, retail and hospitality applications
  • Clear polycarbonate prismatic diffuser
  • ETL listed in compliance with the nationally recognized safety standards
  • This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
  • Housing is die cast 22-guage steel with clear prismatic polycarbonate lens
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Depth:
5-22/25 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Prismatic
Height:
4 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
900
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
9 W
Width:
5-7/8 in