0 items

AFX Lighting Elite 12 in. 3.6W 3-Light Under-Counter LED Light

AELL12

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 22 gauge steel housing
  • 3000K color temperature; 165 lumens
  • ELL Series
  • Frosted tempered glass diffuser
  • Full range dimming
  • Hi/low switch
  • Integrated ballast
  • Lamp quantity: 3
  • Low profile compact design
  • Rated for 50,000 hour lamp life

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Collection
Elite
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1-3/8 in
Length
12 in
Material
Steel
Number Of Hours
50000
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
3.6
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday