12 in. 5W Light Under Cabinet in White
This product has been replaced by
Manufacturer Part #T5L2-12RWH
T5L Series 12 in. 5W Light Under Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable with most standard 2-wire (TRIAC) wall dimmers
- Full size knockouts are located on the top, back or ends for direct connection
- All purpose direct wire LED under cabinet light
- ETL listed in compliance with the nationally recognized safety standards
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- Fully integrated LEDs
- Low profile applications include kitchens, study areas, displays and computer stations
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Industrial Trade
- Ballast Type:
- Residential
- Collection:
- T5L Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 12 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 315
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 5 W