0 items

AFX Lighting Aria 14-1/2 in. 18W 1-Light Outdoor Wall Sconce

AARW118EC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-Cast aluminum housing
  • Enclosed white glass diffuser

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Residential
Bulb Type
Compact Fluorescent
Collection
Aria
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
Energy Star Compliant
No
Glass Type
Opal White
Height
14-1/2 in
Length
17 in
Light Bulb Base Type
4-Pin
Lighting Style
Contemporary
Material
Glass, Nickel, Steel
Number Of Lights
1
UL Listed
Yes
Watts
18
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday