0 items

AFX Lighting NLLP Series 14.4W LED Under-Cabinet Light

ANLLP32

Color Finish

Starting at $174.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extruded aluminum construction
  • Hi/low switch
  • Includes connecting cable, cord and plug, direct connector and hardwire connector
  • Includes integrated LED's
  • Low profile design
  • NLLP series

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NLLP Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Glass Type
Polycarbonate
Height
1 in
Length
32 in
Lumens
442
Material
Aluminium, Plastic
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
14.4
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday