14 in. 120/277V 17W LED Drum Fixture
Cirrus 14 in. 120/277V 17W LED Drum Fixture
Frequently Purchased Together
Product Details
- Metal back pan
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- White acrylic diffuser
- ETL listed in compliance with the nationally recognized safety standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cirrus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 3 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1700
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 17 W