18 in. 15W Pre-Heat Closet Fluorescent Light in White
18 in. 15W Pre-Heat Closet Fluorescent Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/8 in
- Length:
- 18 in
- Light Bulb Type:
- Fluorescent
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 4 in