AFX Lighting

18 in. 20W 3-Light Direct Wire Light in White

Part #AEXD320WH  |  Manufacturer Part #EXD320WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included
  • Lamps are rated for 5,000 hours
  • BX and NM cable adapter included
  • Hi-Low Switch
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

Documents

Specifications

Bulb Style: Globe

Bulb Type: Xenon

Color Finish: White

Color Finish Category: Whites

Glass Type: Tempered

Height: 1-5/16 in

Length: 18 in

Light Bulb Shape Code: G8

Material: Steel

Number Of Hours: 5000

Number Of Lights: 3

Type: AEXD320WH

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 4 in