AFX Lighting 18 in. 20W Light Bulb in Oil Rubbed Bronze

AEXL320RB

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Five foot cord and plug included
  • Hi-Low Switch
  • Low profile design
  • Mounting hardware included
  • Twelve inch connecting cable included
  • Works with standard 600W dimmer switches

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Xenon
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
1-5/16 in
Length
18 in
Light Bulb Shape Code
G8
Material
Glass, Tempered Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
20
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday