AFX Lighting 18W LED Under-Cabinet Light in Brushed Aluminum

ANLLP40BA

Manufacturer Part #: NLLP40BA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • NLLP series
  • Extruded aluminum construction
  • Includes connecting cable, cord and plug, direct connector and hardwire connector
  • Hi/low switch
  • Low profile design
  • Includes integrated LED's
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Dimmable
Yes
Glass Type
White Polycarbonate
Green
Energy Star, Yes
Height
1 in
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Lumens
1310
Number Of Hours
50000
Power Source
Electric
Type
Under Cabinet Light
UL Listed
Yes
Watts
18
Width
3-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday