0 items

AFX Lighting NXL Series 20W Xenon Under-Counter Light

ANXL120

Color Finish

Starting at $34.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimmable with standard 600W wall dimmer
  • Linkable with 12" connecting cable or direct connect up to 560W
  • Multiple back and top knockouts

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
Xenon
Collection
NXL Series
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
8 in
Number Of Hours
5000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday