AFX Lighting 21 in. 8.5W Light Under Cabinet in White

AT5L21RWH

Manufacturer Part #: T5L21RWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All purpose direct wire LED under cabinet light
  • Dimmable with most standard 2-wire (TRIAC) wall dimmers
  • Full size knockouts are located on the top, back or ends for direct connection
  • Low profile applications include kitchens, study areas, displays and computer stations

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Dimmable
Yes
Glass Type
White Acrylic
Height
1-1/8 in
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Light Bulb Shape Code
T5
Lumens
570
Number Of Hours
50000
Number Of Lights
1
Power Source
Electric
Type
AT5L21RWH
UL Listed
Yes
Watts
8.5
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday