AFX Lighting 22 in. 20W 3-Light Under-Cabinet Xenon Light in Oil Rubbed Bronze

ANXL320RB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$68.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
22 in
Material
Metal
Number Of Hours
5000
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday