24 in. 17W Direct Wire with Task Light in White
24 in. 17W Direct Wire with Task Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffuser snaps in and out for easy maintenance and relamping
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-31/100 in
- Length:
- 24 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Material:
- Metal
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 4 in