AFX Lighting 24 in. 20W 4-Light Direct Wire Light in Oil Rubbed Bronze

AEXD420RB

Manufacturer Part #: EXD420RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bulbs included
  • Lamps are rated for 5,000 hours
  • BX and NM cable adapter included
  • Hi-Low Switch
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Xenon
Glass Type
Tempered
Height
1-5/16 in
Light Bulb Shape Code
G8
Number Of Hours
5000
Number Of Lights
4
Type
AEXD420RB
UL Listed
Yes
Volts
120V
Watts
20
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday