0 items

AFX Lighting 24 in. 4-Light Under Cabinet

AEXD420

Color Finish

Starting at $68.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BX and NM cable adapter included
  • Bulbs included
  • Hi-Low Switch
  • Lamps are rated for 5,000 hours
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1-5/16 in
Length
24 in
Light Bulb Shape Code
G8
Material
Steel, Tempered glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
20
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday