24 in. Interconnect cord in White
Noble Pro 24 in. Interconnect cord in White
Frequently Purchased Together
Product Details
- Suitable for residential and commercial use
- Undercabinet light accessory
Specifications
- Collection:
- Noble Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 24 in
- Lighting Style:
- Modern
- Material:
- Plastic
- Power Source:
- Electric
- Width:
- 1/2 in