25 W 36-Direct Wire Task Light in White

You last purchased this on
 
AFX

25 W 36-Direct Wire Task Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

25 W 36-Direct Wire Task Light in White

  • Fast #
  • Part #AT8U25
  • Item #3968538
  • Manufacturer Part #T8U25
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • On-off switch
  • Exposed metal is finished in lighting-grade enamel paint
  • Multi-purpose hardwire fitting included
  • Fixture mounts to standard junction box (not included)
  • Diffuser snaps in and out of place for easy maintenance
  • Requires Certification

Specifications

Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-3/8 in
Length:
36 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
25 W
Width:
4 in