AFX Lighting

26W 2-Light Fluorescent 4-Pin Flood Light in Black

Part #ATPDW213BKPLT  |  Manufacturer Part #TPDW213BKPLT

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weather resistant

Specifications

Bulb Type: Fluorescent

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 4-3/8 in

Length: 3-7/8 in

Light Bulb Base Type: 4-Pin

Material: Plastic

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 26

Width: 8-1/2 in