AFX Lighting

26W 2-Light Fluorescent 4-Pin Flood Light in Oil Rubbed Bronze

Part #ATPDW213RBPLT  |  Manufacturer Part #TPDW213RBPLT

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weather resistant

Specifications

Bulb Type: Fluorescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4100

Energy Star Compliant: No

Glass Type: Clear Tempered

Height: 7-3/8 in

Length: 6-1/2 in

Light Bulb Base Type: 4-Pin

Material: Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 26

Width: 9-13/100 in