0 items

AFX Lighting Aria 3-5/8 in. 8W Flushmount Ceiling Fixture

AARMF07800L30D1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • White glass diffuser

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Collection
Aria
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
7 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Height
3-5/8 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
3000
Material
Die Cast Aluminum
Number Of Hours
50000
UL Listed
No
Volts
120V
Watts
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday