0 items

AFX Lighting 32 in. 13W Under-Cabinet LED Light

ANLL32

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full range dimming
  • Hi/low switch
  • Includes integrated lamps
  • Low profile design
  • NLL Series
  • Rated for 50,000 hour lamp life

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
CEC Compliant
Not for Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1 in
Length
32 in
Lumens
780
Material
Steel
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
13
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday