0 items

AFX Lighting Aeon® 32W 2-Light Decorative Slope Sided Linear Fixture

AAELF2MV

Color Finish

Starting at $427.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sleek, wide profile creates floating effect

SPECIFICATIONS

Ballast Type
Universal
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Aeon®
Color Finish
Satin Aluminum
Energy Star Compliant
No
Height
4-3/8 in
Installation Type
Ceiling Mount
Length
53-3/8 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
32
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday