AFX Lighting

32W 4-Light Standard Striplight in White

Part #AST2328MV  |  Manufacturer Part #ST232-8MV

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush, stem or row mounting

Green

Specifications

Ballast Type: Multi-volt

Bulb Style: Tubular

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 3-3/4 in

Installation Type: Ceiling Mount

Length: 96 in

Light Bulb Shape Code: T8

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Rugged Steel

Number Of Lights: 4

Power Source: Electric

Type: AST2328MV

UL Listed: Yes

Volts: 120/277V

Watts: 32

Width: 4-3/4 in