AFX Lighting 36 in. 17W 2-Light Bi-Pin Base Strip Light in White
AST217MV
Number Of Lights
2SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Ballast Type
- Multi-volt
- Bulb Style
- Tubular
- Bulb Type
- Fluorescent
- Color Finish
- White
- Color Finish Category
- Whites
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 3-3/4 in
- Installation Type
- Ceiling Mount
- Length
- 24 in
- Light Bulb Shape Code
- T8
- Material
- Rugged Steel
- Number Of Lights
- 2
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 120/277V
- Watts
- 17
- Width
- 4-3/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday