0 items

AFX Lighting 36W LED Cloud in White

ALC3000L30D1

Watts

36

$180.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
3-1/4 in
Length
49-3/4 in
UL Listed
No
Watts
36
Width
9-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday