AFX Lighting 4-1/2 in. 1-Light Wall Mount Fluorescent

ATPWW113PLT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Resists corrosion

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Black
Color Finish Category
Blacks
Height
13-1/4 in
Length
3-3/8 in
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
4-1/2 in