0 items

AFX Lighting Sheridan 4-29⁄50 in. 3-Light Overbed Fixture

ASHB325E8LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-way pull switch with night light
  • Center divider between up & down light
  • Night light
  • White acrylic bottom and clear top diffuser
  • White linen patterned acrylic front diffuser

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Sheridan
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Acrylic
Height
5-5/8 in
Installation Type
Wall Mount
Length
44-1/4 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Material
Acrylic, Metal
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
25
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday