0 items

AFX Lighting Aeon® Cloud™ 4-3/8 in. 4-Light Suspended Linear with Cable Kit

AAEL432MVCK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 48" of cable for mounting to desired length
  • Sleek, wide profile creates floating effect

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Aeon® Cloud™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Glass Type
Linen Acrylic Lens
Green
Energy Star, Yes
Height
4-3/8 in
Length
53-38/100 in
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120/277V
Watts
32
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday