0 items

AFX Lighting Sheridan 4-5/8 in. 3-Light Overbed Fixture

ASHB325MVLA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-way switch
  • 44 1/4" L x 6 1/2" W x 4 5/8" H
  • Multi volt ballast
  • Provides both ambient and task light
  • Sheridan
  • Top diffuser clear, bottom diffuser frosted white acrylic
  • Uses 3 F32T8 lamps
  • White linen patterned acrylic front panel

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
Fluorescent
Collection
Sheridan
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
4-5/8 in
Length
44-1/4 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Material
Acrylic, Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
25
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday