0 items

AFX Lighting Cantrell 4.5W 4-Light LED Strip Light

ACARF4200LED3K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimmable
  • Heads swivel and pivot to direct light

SPECIFICATIONS

Bulb Type
LED
Collection
Cantrell
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-13/100 in
Length
36-63/100 in
Number Of Lights
4
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday