50 in. 32W 2-Light Square Edged Floating Cloud Flush Mount Ceiling Light in White
Marina 50 in. 32W 2-Light Square Edged Floating Cloud Flush Mount Ceiling Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and shift mount
- White acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- Marina
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-5/8 in
- Installation Type:
- Linear
- Length:
- 50 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 9-3/4 in