AFX Lighting

50W LED Flushmount Ceiling Fixture in White

Part #ALC4100L30D1  |  Manufacturer Part #LC4100L30D1

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 4-7/8 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White Acrylic

Green: Energy Star, Yes

Installation Type: Ceiling Mount

Length: 50-3/4 in

Lighting Direction: Down Lighting

Lumens: 4100

Material: Glass

Type: Ceiling Light

UL Listed: No

Volts: 120V

Watts: 50

Width: 10-1/2 in