8W Direct Wire Task Lighting in White
8W Direct Wire Task Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-purpose hardwire fitting included
- Electronic ballast
- Diffuser snaps in and out for easy maintenance
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24-3/8 in
- Light Bulb Type:
- Fluorescent
- Material:
- Metal
- Number of Lights:
- 2
- Watts:
- 16 W
- Width:
- 3-5/8 in