0 items

AFX Lighting 9 in. 18W 1-Light Under-Cabinet Low Voltage Linkable and Direct Wire Light

AHXL118

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BX and NM cable adapter included
  • Bulbs included
  • Hi-Low Switch
  • Includes a 75 watt low voltage electronic transformer
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Xenon
Color Finish
White
Color Finish Category
Whites
Glass Type
Tempered Glass
Height
1-5/16 in
Length
9 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Hours
10000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday