96 in 118W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
96 in 118W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged chassis
Specifications
- Ballast Type:
- Multi-volt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Flush Mount, Stem Mount, Row Mount
- Length:
- 96 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 118 W
- Width:
- 4-1/4 in