0 items

AFX Lighting Alta LED Ceiling Light in Polished Chrome/Black

AAAF121400L3D1BKPC

Color Finish

(Pricing is for Black/Chrome)

$250.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • CRI: 90
  • Edge-lit light panel
  • Energy saving LED technology
  • Low profile design
  • TRIAC dimmable: 120V
  • Use in kitchen, closets, hallways or anywhere general lighting is required

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Collection
Alta
Color Finish
Black/Chrome
Color Finish Category
Blacks
Color Temperature
3000
Depth
2 in
Diameter
12 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Acrylic
Height
2 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
3000
Material
Metal, Plastic
Number Of Hours
50000
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday