AFX Lighting

Aria 13W 1-Light Flushmount Ceiling Fixture with Tea Stained Glass in Oil Rubbed Bronze

Part #AARMF1F13RBECT  |  Manufacturer Part #ARMF1F13RBECT

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

Collection: Aria

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Teastain

Height: 3-63/100 in

Installation Type: Ceiling Mount

Length: 7 in

Light Bulb Base Type: 4-Pin

Lighting Direction: Down Lighting

Material: Cast Aluminum, Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 7 in