14-1/2 in. 18W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze
Aria 14-1/2 in. 18W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed white glass diffuser
- Die-Cast aluminum housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- Aria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Tea Stained
- Height:
- 14-1/2 in
- Length:
- 17 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Nickel, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 18 W
- Width:
- 5-3/8 in