18W Wall Sconce with Hand-Blown Opal Glass Diffuser in Oil Rubbed Bronze

You last purchased this on
 
AFX

Aria 18W Wall Sconce with Hand-Blown Opal Glass Diffuser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Aria 18W Wall Sconce with Hand-Blown Opal Glass Diffuser in Oil Rubbed Bronze

  • Fast #
  • Part #AARS118RBEC
  • Item #2445028
  • Manufacturer Part #ARS118RBEC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This fixture is rated for Damp Location
  • Limited warranty: This fixture is free from defects in materials and workmanship for a period of 5 years from date of purchase
  • CULus, UL Listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Ballast Type:
Residential
Collection:
Aria
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
ETL Listed:
No
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
4-Pin
Light Bulb Type:
Fluorescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
13 W
Width:
4-3/8 in